Apply to be a TradeMaster!
Main product image of 3" Flanged Ductile Iron Gate Valve, F-607-RWS
Magnifying glass
Hover image to zoom

3" Flanged Ductile Iron Gate Valve, F-607-RWS

Brand:
Nibco
SKU:
NS2920XF
Rating:
(0)
Q&A:
(0)
3" Flanged Ductile Iron Gate Valve, F-607-RWS
Magnifying glass
Hover image to zoom
$1,136.24 each
In Stock
In Stock
Get 4 Mon, Oct 26
Size: 
3"
Connection Method: 
Flanged

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
3"
Product Highlight: Material
Ductile Iron
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The resilient wedge, ductile iron gate valve features Class 125 flanged, flat face end connections for easy installation and accessibility. Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required. This valve features a pre-grooved stem for tamper switch mounting and is drilled, tapped, and plugged at location "A" for bypass. It is listed by Underwriters Laboratories of the US and Canada (UL/ULC) and FM Approved. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in commercial, mechanical, fire protection and industrial applications. NIBCO pressure rated valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Connection Method:

Flanged

Lead Free:

Yes

Size:

3"

Material:

Ductile Iron

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy