Nitrogen Purge Tools protect copper piping from oxidation during brazing by flooding the inside of the line with inert nitrogen gas while heat is applied to the joint. The TurboTorch NPK-TT kit, for example, includes a 0 to 500 PSI regulator along with a blowgun, purge tips, cone plugs, and hoses for connecting to a standard nitrogen cylinder. Without a nitrogen purge, oxidized scale forms on the inside of copper pipe during brazing and can break loose later, contaminating compressors, filters, and other system components downstream. HVAC and refrigeration technicians rely on these tools any time a brazed joint is being made on a line that will carry refrigerant or other sensitive fluids. Beyond purging during brazing, the same equipment doubles as a way to pressure test finished lines and blow out debris before a system is charged.
Subcategories
Buying Guide
Start with the regulator's pressure range, since purging and pressure testing call for different settings within that range. The TurboTorch NPK-TT kit's 0 to 500 PSI regulator covers both a low, steady purge flow during brazing and a higher pressure test after the joint is complete, which handles most residential and light commercial refrigeration work without needing a second regulator.
Next, consider whether a bundled kit or individual components fit the job better. A technician starting from scratch benefits from a complete kit that includes the regulator, hoses, blowgun, and multiple purge tips in one package, while someone replacing a single worn hose or tip only needs that specific part.
Nitrogen Purge Tools also need the right tip and plug sizes for the pipe diameters being serviced most often. Cone plugs seal against open pipe ends in specific sizes, so checking the range of sizes included in a kit against the most common pipe diameters on the job avoids needing a separate purchase for an odd size down the road.
Finally, factor in hose length and cylinder compatibility. Longer hoses give more reach between the nitrogen cylinder and the work area, which matters on jobs where the cylinder can't sit right next to the brazing point. Confirming the adapter fitting matches the available nitrogen cylinder before heading to the job site avoids a delay once work has already started.
Frequently Asked Questions
Why is nitrogen purging necessary during brazing?
Nitrogen purging displaces oxygen inside a copper pipe while heat is applied during brazing, which prevents oxidized scale from forming on the inside of the pipe. Without purging, that scale can break loose later and contaminate compressors, filters, and other components downstream. Nitrogen purge tools flood the line with inert gas throughout the brazing process to prevent this.
What pressure should a nitrogen regulator be set to for purging?
Purging calls for a low, steady flow rather than high pressure, just enough to displace oxygen inside the pipe without disturbing the joint being brazed. The TurboTorch NPK-TT kit's 0 to 500 PSI regulator covers this low purge setting as well as higher pressure for testing a completed system. Adjusting flow based on pipe size and the specific task keeps gas usage efficient.
Can the same nitrogen purge tools be used for pressure testing?
Yes, the same regulator and hose setup used for purging during brazing works for pressure testing a completed line by increasing the output pressure. The TurboTorch NPK-TT kit's 0 to 500 PSI range covers both tasks without needing separate equipment. Technicians commonly use the kit for both purging and post-braze pressure checks on the same job.
What's included in a typical nitrogen purge kit?
A typical kit like the TurboTorch NPK-TT includes a regulator, a blowgun, two hoses of different lengths, multiple purge tips, cone plugs in two sizes, and a cylinder adapter. Together, the pieces cover purging during brazing, pressure testing, and blowing debris out of lines before a system is charged. Buying a bundled kit is usually more practical than sourcing each component separately for a first-time setup.
How do purge tips and cone plugs get chosen for a job?
Cone plugs and purge tips are chosen based on the diameter of the pipe or fitting being purged, since a properly sized plug creates a better seal and reduces wasted nitrogen. The TurboTorch kit includes cone plugs in two sizes along with a needle tip and turbo tornado tip for different flow needs. Matching tip and plug size to the most common pipe diameters on a given job improves purge efficiency.