Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Review Score
–
5 Filter (3)
(3)
Price Range
–
$25 to $30 Filter (1)
$25 to $30 (1)
$50 to $60 Filter (1)
$50 to $60 (1)
$90 to $100 Filter (1)
$90 to $100 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
No Hub Cast Iron Fittings (Domestic)
No Hub Cast Iron P-Traps
No Hub Cast Iron P-Traps
3 items
FILTER
Grid
List
Sort: Default
00515 Compare Checkbox
Compare
2" No Hub Cast Iron P-Trap
SKU:
00515
Charlotte
SKU:
00515
Brand:
Charlotte
(2)
–
+
$25.59
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
00516 Compare Checkbox
Compare
3" No Hub Cast Iron P-Trap
SKU:
00516
Charlotte
SKU:
00516
Brand:
Charlotte
(2)
–
+
$55.25
each
ADD TO CART
Add to List
In Stock
Get 24 by
Thu, Nov 19
In Stock
Get 24 by
Thu, Nov 19
Add to List
00517 Compare Checkbox
Compare
4" No Hub Cast Iron P-Trap
SKU:
00517
Charlotte
SKU:
00517
Brand:
Charlotte
(2)
–
+
$95.16
each
ADD TO CART
Add to List
In Stock
Get 8 by
Thu, Nov 19
In Stock
Get 8 by
Thu, Nov 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video