Shop Resideo Sale
Main product image of 3" No Hub Cast Iron P-Trap
Magnifying glass
Hover image to zoom

3" No Hub Cast Iron P-Trap

Brand:
Charlotte
SKU:
00516
Rating:
(2)
Q&A:
(0)
3" No Hub Cast Iron P-Trap
Magnifying glass
Hover image to zoom
$55.25 each
In Stock
In Stock
Get 24 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Cast Iron

Description

–
3" No Hub Cast Iron P-Trap

Specs

–
Size:

3"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3" x 2" No Hub Cast Iron Wye
SKU: 00216
Charlotte

Product Reviews

5 out of 2 reviews
50% would recommend this product
5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would be this again forsure.

Awesome product great rep. who works for you all. Keep up the good work. Joe should train your people on how to treat a customer.
Bob
Buffalo NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oh Yes.

I planned to purchase more product however the use for these is not plumbing. Hard to imagine but I was going to use these in automotive racing cylinder heads. All the initial trials were completed & was to supply the customer when he stopped the program. It may restart later. This product being cast iron was shaped to be used inside of an existing component & welded in place. first time ever attempted I believe. ---- But the quality was perfect for what was required & hope to use more in the future. Thanks.
no
Puyallup Washington
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy