Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

3/8" (1)
1/2" (1)
3/4" (2)

Review Score
–

(1)

Non-Metallic Liquid Tight 45° Elbows

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/2" Non-Metallic 45-Degree Elbow Connector
1/2" Non-Metallic 45-Degree Elbow Connector
SKU: 750-NMLT4550
DiversiTech
SKU: 750-NMLT4550
Brand: DiversiTech
(2)
$8.15 each
BOX UP & SAVE 7%
$76.00 box of 10
$7.60 each
In Stock
Get 90 by Mon, Nov 23
In Stock
Get 90 by Mon, Nov 23
Compare
Product Image of 3/4" Non-Metallic 45-Degree Elbow Connector
3/4" Non-Metallic 45-Degree Elbow Connector
SKU: 750-NMLT4575
DiversiTech
SKU: 750-NMLT4575
Brand: DiversiTech
$12.93 each
BOX UP & SAVE 9%
$117.20 box of 10
$11.72 each
In Stock
Get 29 by Mon, Nov 23
In Stock
Get 29 by Mon, Nov 23
Compare
Product Image of 3/4" 45° Black Nylon Liquidtight Connector w/ Plastic Thread, 83513854
3/4" 45° Black Nylon Liquidtight Connector w/ Plastic Thread, 83513854
SKU: 83513854
Murrplastik
SKU: 83513854
Brand: Murrplastik
$22.78 each
In Stock
Get 16 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 16 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of 3/8" 45° Black Nylon Liquidtight Connector w/ Plastic Thread, 83513850
3/8" 45° Black Nylon Liquidtight Connector w/ Plastic Thread, 83513850
SKU: 83513850
Murrplastik
SKU: 83513850
Brand: Murrplastik
$13.19 each
In Stock
Get 20 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 20 by Wed, Nov 25 - Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Non-Metallic Liquid Tight 45° Elbows

Non-Metallic Liquid Tight 45° Elbows are 45° connectors made from non-metallic materials such as nylon. The category lists DiversiTech non-metallic elbow connectors in 1/2" and 3/4" sizes, along with Murrplastik black nylon liquidtight connectors that have plastic thread. Murrplastik part numbers 83513850 and 83513854 list 3/8" and 3/4" sizes. The connectors in the product records each list a 45 deg angle. Trade contractors choose a 45 degree connector when the connection itself needs to turn, and the size, material and thread have to match the part it joins. Material is the first spec to read on these listings, since the records show non-metallic and nylon construction side by side, and color is also listed on the Murrplastik records as black. Reading size, material and thread before ordering avoids a return trip when the part arrives.

Subcategories

  • DiversiTech 1/2" Non-Metallic 45-Degree Elbow Connectors: The DiversiTech 1/2" Non-Metallic 45-Degree Elbow Connector is a non-metallic connector with a 45 deg angle. Contractors use it where a 1/2" connection needs a 45 degree turn. The listed size is 1/2".
  • DiversiTech 3/4" Non-Metallic 45-Degree Elbow Connectors: The DiversiTech 3/4" Non-Metallic 45-Degree Elbow Connector is a non-metallic connector with a 45 deg angle. Contractors use it where a 3/4" connection needs a 45 degree turn. The listed size is 3/4".
  • Murrplastik 3/8" Black Nylon Liquidtight Connectors: Part 83513850 is a Murrplastik 3/8" 45 deg Black Nylon Liquidtight Connector w/ Plastic Thread. Contractors use it when a 3/8" connection needs a 45 degree turn. The listing shows black color, nylon material and a 3/8" size.
  • Murrplastik 3/4" Black Nylon Liquidtight Connectors: Part 83513854 is a Murrplastik 3/4" 45 deg Black Nylon Liquidtight Connector w/ Plastic Thread. Contractors use it when a 3/4" connection needs a 45 degree turn. The listing shows black color, nylon material and a 3/4" size.

Buying Guide

Start with the size. The records here list 3/8", 1/2" and 3/4" connectors, and the size has to match the fitting or opening it joins. Confirm the size on the product page, since the name carries it in plain terms. A wrong size means a return trip.

Next, pick the material. The DiversiTech records list non-metallic material, and the Murrplastik records list black nylon with a plastic thread. When comparing Non-Metallic Liquid Tight 45° Elbows, read the material and any listed thread type before ordering, because a mismatched thread makes a poor joint.

Then check the angle. Each record reviewed lists a 45 deg angle, which suits a connection that needs a partial turn. Murrplastik lists black as the color, and DiversiTech records do not list a color, so verify appearance requirements on the product page.

Brand and part number come last. Murrplastik part numbers 83513850 and 83513854 identify the 3/8" and 3/4" black nylon connectors, and DiversiTech names its two sizes in the product title. Liquid tight performance details such as ratings, approvals and conduit compatibility are not stated in the records, so verify them with the manufacturer or the SupplyHouse team before ordering. Keeping one brand per job also keeps replacement orders simple and consistent for the crew.

Frequently Asked Questions

What sizes are listed for non-metallic liquid tight 45 degree elbows?

Non-Metallic Liquid Tight 45° Elbows in the product records include 3/8", 1/2" and 3/4" sizes. DiversiTech lists 1/2" and 3/4", and Murrplastik lists 3/8" and 3/4". Check the category page for the full range.

What are the Murrplastik 45 degree connectors made of?

The Murrplastik 83513850 and 83513854 connectors are listed as black nylon liquidtight connectors with plastic thread. Both carry a 45 deg angle. The sizes are 3/8" and 3/4".

Are DiversiTech 45 degree elbow connectors metal?

DiversiTech lists its 1/2" and 3/4" 45-degree elbow connectors with non-metallic material. Each has a 45 deg angle. Thread and rating details are not stated in those records, so check the product page.

How do I tell the Murrplastik models apart?

Murrplastik 83513850 is the 3/8" 45 deg black nylon liquidtight connector, and 83513854 is the 3/4" version. Both list plastic thread. Match the part number to the size needed before ordering.

Are ratings or approvals listed for these liquid tight elbows?

The product records for Non-Metallic Liquid Tight 45° Elbows list size, material, angle and, for Murrplastik, color and thread. Ratings and approvals are not stated, so verify them with the manufacturer or SupplyHouse before specifying a connector.

Didn't find what you're looking for? 
Let us know
.