Apply to be a TradeMaster!
Main product image of 1/2" Non-Metallic 45-Degree Elbow Connector
Magnifying glass
Hover image to zoom

1/2" Non-Metallic 45-Degree Elbow Connector

SKU:
750-NMLT4550
Rating:
(2)
Q&A:
(0)
1/2" Non-Metallic 45-Degree Elbow Connector
Magnifying glass
Hover image to zoom
$8.15 each
BOX UP & SAVE 7%
$76.00 box of 10
$7.60 each
In Stock
In Stock
Get 85 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
1/2"
Product Highlight: Angle
45°

Description

–
1/2" Non-Metallic 45° Elbow Connector

Specs

–
Size:

1/2"

Material:

Non-Metallic

Angle:

45°

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU: P491
Southwire

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Received materials with no problems.

Very Happy ordering materials with Supply House.
Oldcastle parts manager
Fontana, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty water tight, but more difficult to assemble

On the scale of "I think this will keep water out," it's a 5/5. However, it has a keyed mating surface for the water-resisting washer, and everything is really tight, so assembly is more difficult than the "twist on" or the typical compression nut ones. But, the way it goes together looks like it will keep almost any water exposure out. Also, 45's for liquid tight nonmetallic conduit are rare, you get what you can (and this is it).
John, Front Range Homeowner
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy