Dedicated new construction housing for 2" Iolite downlights or 2" iPOINT monopoints. Rated for use in insulated ceilings and can be in direct contact with insulation. Airtight construction provides energy savings by reducing the flow of air through the ceiling. Patented design allows easy, tool-less removal of the driver.
Features:
| Voltage: | 120v |
|---|---|
| Number of Lamps: | 1 |
| Lumens: | 800 |
| Energy Star Rated: | Yes |
| CCT (Kelvin): | 3000K |
| Type: | Recessed |