Apply to be a TradeMaster!
Main product image of 4" Low Voltage Quick-Connect Remodel IC-Rated Recessed Housing, 12V, NLR-404QAT
Magnifying glass
Hover image to zoom

4" Low Voltage Quick-Connect Remodel IC-Rated Recessed Housing, 12V, NLR-404QAT

SKU:
NLR-404QAT
Rating:
(0)
Q&A:
(0)
4" Low Voltage Quick-Connect Remodel IC-Rated Recessed Housing, 12V, NLR-404QAT
Magnifying glass
Hover image to zoom
$35.36 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
50 Watts
Product Highlight: Mount
Recessed
Product Highlight: Voltage
120v

Description

–
  • 4" low voltage remodel housing for installation into existing sheet rock ceilings where access is only available from below the ceiling. A wide variety of attractive adjustable trims allows fine-tuned aiming of direction light sources.
  • Input Voltage: 120V
  • Output Voltage: 12V
  • Transformer: Magnetic or Electronic (must specify)
  • Wattage: 50W max. (can be labeled at lower wattage, consult factory)
  • Lamp / Socket: MR16 / GU5.3
  • Minimum Clearances: Non-IC housings require a minimum clearance of 3" from thermal insulation and 1/2" from adjacent building components.

Specs

–
Type:

Recessed

Wattage:

50

Mount:

Recessed

Voltage:

120v

Product Type:

Housing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy