Apply to be a TradeMaster!
Main product image of 35/5 MFD Round Capacitor (370V), 01-0083
Magnifying glass
Hover image to zoom

35/5 MFD Round Capacitor (370V), 01-0083

Brand:
Nordyne
SKU:
01-0083
Rating:
(3)
Q&A:
(0)
35/5 MFD Round Capacitor (370V), 01-0083
Magnifying glass
Hover image to zoom
$12.25 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35/5 MFD

Description

–
01-0083 is an official OEM 35/5 MFD Round Capacitor (370V) for Nordyne HVAC equipment.

Specs

–
MFD:

35/5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will do business here again for sure.

The part was as stated and shipped fast. Great service.
HB
N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact replacement

Supply house delivered the product within a day or two of placing my order.
Mr C
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My AC is running again

Called to find out what part number for my AC. Very helpful, prompt delivery and all is working again.
cycleman
NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy