Shop Resideo Sale
Main product image of 1 Pole, 25FLA Contactor (24V), 1014863R
Magnifying glass
Hover image to zoom

1 Pole, 25FLA Contactor (24V), 1014863R

Brand:
Nordyne
SKU:
1014863R
Rating:
(23)
Q&A:
(0)
1 Pole, 25FLA Contactor (24V), 1014863R
Magnifying glass
Hover image to zoom
$26.02 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
24V

Description

–
Nordyne 1014863R 1 Pole, 25FLA Contactor (24V)
An official OEM replacement 1-pole, 25FLA, 24V contactor used in Nordyne HVAC equipment to switch power in the outdoor unit when the system calls for cooling/heating.

Key Features:
  • Official OEM replacement contactor for Nordyne HVAC equipment
  • 1 pole contactor
  • 24V (control/coil voltage as listed)
  • Rated 25 FLA (as stated in the product name)
  • Listed as replacing: 624826 and 624826R

Compatibility & Applications:
  • Listed for Nordyne HVAC equipment.
  • Must only be used where the manufacturer specifies this exact part number: 1014863R (verify by the unit's model/serial and the correct parts list for that unit).

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician.
  • Use only the exact part number specified for the equipment; confirming the correct model and serial number when ordering service parts.

Maintenance & Troubleshooting:
  • This part is commonly replaced when troubleshooting points to a failed contactor that prevents the outdoor unit from energizing as expected.
  • When the thermostat indicates a loss of power/control to the outdoor unit and diagnostics lead to the contactor as the failed component, replacement restores operation.
  • If symptoms persist after replacement, confirm correct wiring and that the system is supplying the required 24V control signal to the contactor coil.

Specs

–
Amperage:

25

Poles:

1

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.91 out of 23 reviews
100% would recommend this product
4.91
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 23 reviews

Fast

Buy with confidence
Redeye69
Pennsylvania
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Works as it should. Fast shipping. Good quality.
Thor
WI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality Replacement Part

Perfect fit replacement and easy to install. Supply House shipped without delay and solved my issue in no time. Price was very fair and sales person was most helpful.
david
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works well, very pleased.
Oldguy
Lowry city, mo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Part

This was exactly the same as the one nonfunctional that was replaced. Great product. Hope I don't have to replace it soon!
Me
Antlers, Ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product service

Fast shipping
D
29626
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked & Super fast shipping!

Happy to have found Supplyhouse, was a customer of another site and the service here is just amazing.
Chris
Ri
2 years ago
Was this review helpful to you?

Great price fast shipping

Had item in stock. Works great. Low price.
Fish
Howell MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed to fix our A/C unit at home

Our thermostat was saying no power to A/C wire and after a few diagnostic tests we determined the contactor was bad. SupplyHouse shipped a new one fast to our door. Good Quality Product that got us back up and cooling in no time! Well, some time, about 20 minutes or less.
Tony
San Miguel, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Points

Good product.easy to install
gun guy
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy