Apply to be a TradeMaster!
Main product image of 30/3MFD Dual Run Capacitor (370V), 01-0262
Magnifying glass
Hover image to zoom

30/3MFD Dual Run Capacitor (370V), 01-0262

Brand:
Nordyne
SKU:
01-0262
Rating:
(4)
Q&A:
(0)
30/3MFD Dual Run Capacitor (370V), 01-0262
Magnifying glass
Hover image to zoom
$12.85 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30/3 MFD

Description

–
01-0262 is an official OEM 30/3MFD Dual Run Capacitor (370V) for Nordyne HVAC equipment.

Specs

–
MFD:

30/3

Voltage:

370V

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would order from them again

Great customer service
Bobbi
IL.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is great.

All is good with this item.
Mac
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find HVAC capacitor and quick delivery

My AC died and needed capacitor that was very hard to find. Supply House had it at very competitive price. Part arrived in 2 days. I look to these guys first and am never disappointed.
Dar
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, but I hope I don't have to.

A/C not working. Found that the run capacitor was bad. Put the new one in and it is working fine.
Rick
Red Lion, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy