Apply to be a TradeMaster!
Main product image of PSC Condenser Fan Motor, 1/20 HP (208/230V), 621952
Magnifying glass
Hover image to zoom

PSC Condenser Fan Motor, 1/20 HP (208/230V), 621952

Brand:
Nordyne
SKU:
621952
Rating:
(3)
Q&A:
(0)
PSC Condenser Fan Motor, 1/20 HP (208/230V), 621952
Magnifying glass
Hover image to zoom
$95.78 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/20 HP

Description

–
621952 is an official OEM PSC Condenser Fan Motor, 1/20 HP (208/230V) for Nordyne HVAC equipment.

Specs

–
Horse Power:

1/20

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Almost perfect changeout

This motor went in and was close in specs to the original at a fair price.
Absolute Air
St. Louis MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent and helpful service

SupplyHouse was one of only two places I could find that carried this fan motor and could get it to me quickly; after phone conversations with both, I chose SupplyHouse because they were the most helpful and could ensure that my package would get out same day, even though it was close to 5 PM. The part arrived as quickly as UPS would move it, in perfect condition. I ended up not needing it after all, and SupplyHouse was very helpful in arranging the return. So, five stars for service! If I need parts in the future, I'll definitely come here first.
Josh
St. Louis, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The customer service was great.

The fan was use for a replacement in a central air unit
Curtis
Dayton ohio
5 years ago
Was this review helpful to you?