Apply to be a TradeMaster!
Main product image of 1050 RPM Motor, 1/3 HP (208/230V), 1006724
Magnifying glass
Hover image to zoom

1050 RPM Motor, 1/3 HP (208/230V), 1006724

Brand:
Nordyne
SKU:
1006724
Rating:
(1)
Q&A:
(0)
1050 RPM Motor, 1/3 HP (208/230V), 1006724
Magnifying glass
Hover image to zoom
$632.73 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1006724 is an official OEM 1050 RPM Motor, 1/3 HP (208/230V) for Nordyne HVAC equipment.

Specs

–
RPM:

1050

Horse Power:

1/3

Voltage:

208/230V

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" 2-Blade CW Fan Blade, 667351R
SKU: 667351R
Nordyne

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fan motor

Unit was diagnosed where the fan motor had failed. Ordered the replacement unit and a coworker installed it. Back online within a shorter time than a HVAC company could and saved over $500 in labor costs
Harry homeowner
Southern Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy