Apply to be a TradeMaster!
Main product image of 2 Pole Contactor (24V), 1014866R
Magnifying glass
Hover image to zoom

2 Pole Contactor (24V), 1014866R

Brand:
Nordyne
SKU:
1014866R
Rating:
(2)
Q&A:
(0)
2 Pole Contactor (24V), 1014866R
Magnifying glass
Hover image to zoom
$38.41 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
1014866R is an official OEM 2 Pole Contactor (24V) for Nordyne HVAC equipment.

Specs

–
Poles:

2

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

30A Relay, 621898R
SKU: 621898R
Nordyne

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast shipping

Worked as it supposed to
Db
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend.

Exact replacement.
Jim
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy