Apply to be a TradeMaster!
Main product image of 1 Pole, 25a Contactor (24V), 624829
Magnifying glass
Hover image to zoom

1 Pole, 25a Contactor (24V), 624829

Brand:
Nordyne
SKU:
624829
Rating:
(3)
Q&A:
(0)
1 Pole, 25a Contactor (24V), 624829
Magnifying glass
Hover image to zoom
$29.37 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
24V

Description

–
624829 is an official OEM 1 Pole, 25a Contactor (24V) for Nordyne HVAC equipment.

Specs

–
Amperage:

25

Poles:

1

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

repeat customer

always have the part i need and fast shipping
d4
rural ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This has been and on going problem with my furnace hopefully this takes care of it
Nobody
Chandlersville ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

perfect fit at a good price
Denver
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy