Shop Resideo Sale
Main product image of 4 Speed Replacement Blower Motor (1/2 HP, CCW, 120V), 1050835
Magnifying glass
Hover image to zoom

4 Speed Replacement Blower Motor (1/2 HP, CCW, 120V), 1050835

Brand:
Nordyne
SKU:
1050835
Rating:
(3)
Q&A:
(0)
4 Speed Replacement Blower Motor (1/2 HP, CCW, 120V), 1050835
Magnifying glass
Hover image to zoom
$321.01 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
7.9 Amps
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Rotation
CCW

Description

–

1050835 is an official OEM 4 Speed Replacement Blower Motor (1/2 HP, CCW, 120V) for Nordyne HVAC equipment.

Specs

–
Amperage:

7.9

Voltage:

120v

Horse Power:

1/2

Rotation:

CCW

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good motor

Installed motor a few weeks ago. So far, so good
Dm
Nj
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect direct replacement

My capacitor and windings went out on my blower assembly on my home furnace. I was expecting to have to splice wires and maybe drill new mounting holes. Nope. This was plug and play unit which made it so much easier and less frustrating of a situation.
InkyBison
Menomonie, WI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great is solved the problem. But ! it did not fit, the mounting bracket was bigger than the original. I made it fit.
Mikey
Detroit
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy