Apply to be a TradeMaster!
Main product image of 1-Speed Blower Motor (1/3 HP, 115V), 620699
Magnifying glass
Hover image to zoom

1-Speed Blower Motor (1/3 HP, 115V), 620699

Brand:
Nordyne
SKU:
620699
Rating:
(1)
Q&A:
(0)
1-Speed Blower Motor (1/3 HP, 115V), 620699
Magnifying glass
Hover image to zoom
$577.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V

Description

–
620699 is an official OEM 1-Speed Blower Motor (1/3 HP, 115V) for Nordyne HVAC equipment.

Specs

–
Speeds:

1

Horse Power:

1/3

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy from them again.

Exactly what I needed. Lowest price I could find. Received motor in 2 days. Motor works great. Thanks for the great service.
PJ
Detroit, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy