Apply to be a TradeMaster!
Main product image of Inducer Motor (.027 HP 115V), 621080R
Magnifying glass
Hover image to zoom

Inducer Motor (.027 HP 115V), 621080R

Brand:
Nordyne
SKU:
621080R
Rating:
(1)
Q&A:
(0)
Inducer Motor (.027 HP 115V), 621080R
Magnifying glass
Hover image to zoom
$384.10 each
In Stock
In Stock
Get 9 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
0.027 HP

Description

–
621080R is an official OEM Inducer Motor (.027 HP 115V) for Nordyne HVAC equipment.

Specs

–
Product Type:

Inducer Motor

Horse Power:

0.027

Voltage:

115V

Speeds:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes i would buy this again if i needed to.

new fan worked on my old furnace. thanks for stocking this you saved me from buying a whole new furnace.
spottehorse
Brighton Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy