Apply to be a TradeMaster!
Main product image of 4 Pole, 2 Stage Sequencer Kit, 621679R
Magnifying glass
Hover image to zoom

4 Pole, 2 Stage Sequencer Kit, 621679R

Brand:
Nordyne
SKU:
621679R
Rating:
(8)
Q&A:
(0)
4 Pole, 2 Stage Sequencer Kit, 621679R
Magnifying glass
Hover image to zoom
$48.57 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2

Description

–
621679R is an official OEM 4 Pole, 2 Stage Sequencer Kit for Nordyne HVAC equipment.

Specs

–
Product Type:

Heat Sequencer

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this product again

Great service, fast shipping and fair pricing
Buzz
TN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right parts

Sent right parts first time and fast shipping
Larry
Nc
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Older sequencer you guys had it hooray

27-year-old electric furnace many different sequencers she was able to determine the new revised part number I got it it fixed the problem hooray
Mr Fix It Eric
Raymond Washington
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase from Supply House again.

The sequencer I purchased was the correct part, thanks to the help of the Supply House rep. It looked a little different than mine but was the correct replacement part and was easily installed. Worked perfectly. I really appreciated the knowledge of their representative.
Eric
Meridian, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this part again

Great service, fair pricing and fast shipping. Called prior to purchasing, answered all questions in a very professional manner.
Buzz
Paris TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replaced original perfectly

this was my second set of sequencers and they are spares. both sets came in timely and the first installed just like the original and worked perfectly.
wes
Emory, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again if needed.

This part was for an old Nordyne furnace, which by the way was hard to find, installed and works perfect. Supply house has great items and good prices. Quick shipping as well.
gwillieb
Buffalo Valley, Tn.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product was available saved me 4 thousand dollars

This product is great and works great.
EJ
Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy