Apply to be a TradeMaster!
Main product image of 240V Transformer (30va), 622334
Magnifying glass
Hover image to zoom

240V Transformer (30va), 622334

Brand:
Nordyne
SKU:
622334
Rating:
(6)
Q&A:
(0)
240V Transformer (30va), 622334
Magnifying glass
Hover image to zoom
$33.02 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
622334 is an official OEM 240V Transformer (30va) for Nordyne HVAC equipment.

Specs

–
Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Pole Limit Switch 190F, 626458R
SKU: 626458R
Nordyne

Product Reviews

3.83 out of 6 reviews
67% would recommend this product
3.83
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I wouldn't buy again

Stopped working in less than a day had to purchase another one from local hardware store
Merchant response
4 years ago
Hello! We apologize for the inconvenience you experienced on your recent order with us. We understand that having a part fail quickly is frustrating and we regret that your item seems to have been defective in this instance. We would be happy to assist you in creating a return for either refund or replacement for this defective unit. Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website to discuss the return. Thank you, Danielle D. Supplyhouse.com Team
Allstate
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Did not work! Had no power coming out of it .. in other words it was a bad part
Bad part
Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Gave me the right advised and I ordered the part. Shipped within a week and was installed easily and is still working. Thanks. Will use this company again if needed.
Yup
Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer

My unit is very old and it was great to replace with exact one.No splicing the wires. Great sevice.Two bolts off and two bolts on. So easy. Thank you so much not to mention the price was in my budget
Jan
Berwick la.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Name Brand Parts as Promised

The website picture is what I received. I ordered from some other vendors and the pictured part was substituted with some off brand name. If the picture shows name brand Emerson, I expect to get Emerson. This is also Texas law. Bait and switch is illegal. Supply House delivered the name brand parts I ordered, not some knock off. Parts working fine. Thanks !!!
Jobber Jeff
Longview, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace transformer

Worked great and glad to get the heat back on, great price
Vern
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy