Apply to be a TradeMaster!
Main product image of 3 Speed, 1075 RPM Blower Motor, 1/3 HP (115V), 621710
Magnifying glass
Hover image to zoom

3 Speed, 1075 RPM Blower Motor, 1/3 HP (115V), 621710

Brand:
Nordyne
SKU:
621710
Rating:
(2)
Q&A:
(0)
3 Speed, 1075 RPM Blower Motor, 1/3 HP (115V), 621710
Magnifying glass
Hover image to zoom
$459.42 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
621710 is an official OEM 3 Speed, 1075 RPM Blower Motor, 1/3 HP (115V) for Nordyne HVAC equipment.

Specs

–
Speeds:

3

RPM:

1075

Horse Power:

1/3

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would definitely purchase from this website again

I did receive excellent customer service through the chat agent in assisting with this purchase. She was not able to verify if this was the correct motor, but everything matched up and it worked great. Shipping was fast.
KenKen
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for my blower motor!

This was a perfectly replacement for my existing blower motor. installed quickly and easily.
Handymandan
Pekin, IL.
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy