Apply to be a TradeMaster!
Main product image of 1100 RPM Condenser Motor, 1/4 HP (230V), 621721
Magnifying glass
Hover image to zoom

1100 RPM Condenser Motor, 1/4 HP (230V), 621721

Brand:
Nordyne
SKU:
621721
Rating:
(5)
Q&A:
(0)
1100 RPM Condenser Motor, 1/4 HP (230V), 621721
Magnifying glass
Hover image to zoom
$205.36 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
621721 is an official OEM 1100 RPM Condenser Motor, 1/4 HP (230V) for Nordyne HVAC equipment.

Specs

–
RPM:

1100

Horse Power:

1/4

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" CW Fan Blade with 1/2" Bore, 3 Blades, 667278R
SKU: 667278R
Nordyne

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Saved me hundreds!

I found this after I was told by a technician that parts for our heat pump would be hard to find. Turns out Supply House has several parts that work for our heat pump. I chatted with a service rep online and they helped ensure I found the correct part, shipping was less than a week and my husband was able to get our unit working as soon as the part arrived! Thank you for saving us hundreds of dollars as hvac service is expensive!
Venessa
Crossville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor for a replacement

I will use it for a spare replacement when one of my units fail.
Bob
Port Byron NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Just bolted on and hooked up wires ran perfectly. So easy didn't need to call an expert. Saved me money.
John
Clarksville tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THANK GOD

Thank you for helping me when nobody else wanted to.
Ms Kay
Hawthorne , Fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Thx for the fan motor. works alsome and easy to install. my house nice and cold works alsome.
Joe
Gillsville ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy