Apply to be a TradeMaster!
Main product image of 48 FRM, 1000 RPM Blower Motor, 1/3 HP (208/230V), 621830
Magnifying glass
Hover image to zoom

48 FRM, 1000 RPM Blower Motor, 1/3 HP (208/230V), 621830

Brand:
Nordyne
SKU:
621830
Rating:
(4)
Q&A:
(0)
48 FRM, 1000 RPM Blower Motor, 1/3 HP (208/230V), 621830
Magnifying glass
Hover image to zoom
$326.01 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1000 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
621830 is an official OEM 48 FRM, 1000 RPM Blower Motor, 1/3 HP (208/230V) for Nordyne HVAC equipment.

Specs

–
Horse Power:

1/3

RPM:

1000

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Spot on replacement

Not sure what to say here. Delivery was super fast, install was easy and it's use has been dependable, quiet and appreciated!
Jay H
Quakertown, Pa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit, worked as advertised.
KHed
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Blower went out in our a/c air handler. Ordered this motor. It arrived on time at our house, installed this new one in less than twenty minutes. Fit right in with no problems.
Erwin
Warner Robins GA
8 years ago
Was this review helpful to you?

I would buy this and other products if I needed them

I use this motor for the furnace to heat the house. We went all winter without heat, because the motor quit working and this came after the fact, but, still is good for the coming winter and for the central air.
motor head
Buckhannon WV 26201
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy