Apply to be a TradeMaster!
Main product image of 825 RPM Condenser Motor CW (1/4 HP, 208-230V), 621912
Magnifying glass
Hover image to zoom

825 RPM Condenser Motor CW (1/4 HP, 208-230V), 621912

Brand:
Nordyne
SKU:
621912
Rating:
(0)
Q&A:
(0)
825 RPM Condenser Motor CW (1/4 HP, 208-230V), 621912
Magnifying glass
Hover image to zoom
$292.61 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Amperage
1.4 Amps
Product Highlight: Rotation
CW

Description

–
621912 is an official OEM 825 RPM Condenser Motor CW (1/4 HP, 208-230V) for Nordyne HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/4

Voltage:

208V

230V

RPM:

825

Amperage:

1.4

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy