Apply to be a TradeMaster!
Main product image of 1-Speed Condenser Fan Motor (1/4 HP 230V), 621917
Magnifying glass
Hover image to zoom

1-Speed Condenser Fan Motor (1/4 HP 230V), 621917

Brand:
Nordyne
SKU:
621917
Rating:
(5)
Q&A:
(0)
1-Speed Condenser Fan Motor (1/4 HP 230V), 621917
Magnifying glass
Hover image to zoom
$256.11 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/4 HP

Description

–
621917 is an official OEM 1-Speed Condenser Fan Motor (1/4 HP 230V) for Nordyne HVAC equipment.

Specs

–
Horse Power:

1/4

Voltage:

230V

Speeds:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

17" Diameter 33 Degree 1/2" CW 4-Blade Fan, 667354R
SKU: 667354R
Nordyne

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

perfectly match and works fine.

perfectly match and works fine.
Harry
Philadelphia, PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Yes received and installed the blower fan, instantly cooled my house down 15 degrees
RICHARD
Kansas City, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed when needed most!

Our Nordyne 3 ton AC stopped cooling our home. While I was checking circuit breakers, I could hear the unit's fan buzzing. Capacitor was rusted and bulged, and ran long enough like that, the fan motor burned up too. Parts here were easy to locate, prices were better than all other vendors in the region. They have multiple warehouses, and were able to get the order in my hands 24 hours after I ordered them! The fan motor was identical to the original part, including the wires' colors. I changed the capacitor too, so the 1-1 wire colors made replacement painless. The entire job took less than an hour. The new motor fired right up and is incredibly quieter. We were in the middle of a 100F heatwave, so SupplyHouse really came through in a tough situation. I contacted customer service to ask about shipping, reached an agent in less than 2 minutes, and received friendly help! I highly recommend this store and their parts, and look forward to doing business again!
Ryan
Chicago, IL
1 years ago
Was this review helpful to you?

Exact replacement

I could not be happier. Shipping was fast and this was an exact replacement to the old motor down the the wire length and colors. Easy swap.
Happy Customer
Eau Claire, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, good value..very satisfied

Nice motor..connectors and wires just like original..good value
Greg
Jordan, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy