Apply to be a TradeMaster!
Main product image of 120V Transformer (40va), 622337
Magnifying glass
Hover image to zoom

120V Transformer (40va), 622337

Brand:
Nordyne
SKU:
622337
Rating:
(1)
Q&A:
(0)
120V Transformer (40va), 622337
Magnifying glass
Hover image to zoom
$53.51 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
622337 is an official OEM 120V Transformer (40va) for Nordyne HVAC equipment.

Specs

–
Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Got me up and running again!

I had my furnace go out overnight one night. Found that the transformer had a short. Ordered one that morning and had the next day. This is my new goto for all my appliance needs!
Steve-o
Moores Hill, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy