Apply to be a TradeMaster!
Main product image of 1 Pole, 25FLA Contactor (24V)
Magnifying glass
Hover image to zoom
1 Pole, 25FLA Contactor (24V)
Magnifying glass
Hover image to zoom
624712 has been discontinued
Discontinued April 2, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
1 Pole, 25FLA Contactor (24V), 1014863R
Brand:
Nordyne
SKU:1014863R
(21)
Order by today, receive 21 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
25 Amps

Specs

Amperage:

25

Poles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

World's best supply house!

I have made several order with this company and not one issue yet, thanks guys!!
Ron Sr.
Clearwater FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?