Shop Resideo Sale
Main product image of 5" Limit Switch L300-40F, 626495R
Magnifying glass
Hover image to zoom

5" Limit Switch L300-40F, 626495R

Brand:
Nordyne
SKU:
626495R
Rating:
(16)
Q&A:
(0)
5" Limit Switch L300-40F, 626495R
Magnifying glass
Hover image to zoom
$25.22 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
626495R is an official OEM 5" Limit Switch L300-40F for Nordyne HVAC equipment.

Specs

–
Product Type:

Limit Switch

Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Exactly what I needed

Fast delivery and better price than Amazon. Highly recommended!
David
New Jersey
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product arrived as ordered

The Limit switch was the correct part for my 20 year ild furnace. My furance is up and running again.
Zane
Monterey County
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Greatful

Awesome to have a place to get what you need to save thousands.
Robby
Reno, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product with a reasonable price

Perfect product with a reasonable price
Ismail
Lombard, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

The part I ordered was exactly the right one and fast!
Cannabis
Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should Work as Expected

Bought to have a backup since mine was starting to act up. Haven't needed it yet, but nice to have at the ready. Shipping was super quick which was great.
Eric
Denver
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part

Exactly item I need, and running good. Thanks for supporting
Tony
San Jose
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brand new

I like supply house they have always sent me good working parts!
Hvac tech
Chicago il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100% what I need

100% as describe.
Mar
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely satisfied with the product I purchased!!

Will order more parts to have extra parts for just in case!
Danny
Pampa, tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy