Apply to be a TradeMaster!
Main product image of 24" Thermocouple, 632183R
Magnifying glass
Hover image to zoom

24" Thermocouple, 632183R

Brand:
Nordyne
SKU:
632183R
Rating:
(3)
Q&A:
(0)
24" Thermocouple, 632183R
Magnifying glass
Hover image to zoom
$56.57 each
In Stock
In Stock
Get 148 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
632183R is an official OEM 24" Thermocouple for Nordyne HVAC equipment.

Specs

–
Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I will do business with Supply House again

My order came quickly.
Ming
AZ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked

Replaced the old for new. Furnace fired right up. Kind of expensive, but what you gonna do?
El Guapo
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Place to shop for heating parts!

GOT my Furnace up and running in a short amount of time
Farley
Nickerson Kansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy