Apply to be a TradeMaster!
Main product image of 1/2" X 1/2" 24v Step Opening Pilot Gas Valve w/ Convertible Regulator (150,000 BTU)
Magnifying glass
Hover image to zoom

1/2" X 1/2" 24v Step Opening Pilot Gas Valve w/ Convertible Regulator (150,000 BTU)

SKU:
720-474
Rating:
(13)
Q&A:
(1)
1/2" X 1/2" 24v Step Opening Pilot Gas Valve w/ Convertible Regulator (150,000 BTU)
Magnifying glass
Hover image to zoom
$227.11 each
In Stock
In Stock
Get 62 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–

Please note: This SKU is a direct replacement for 7200ERCS-1

The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions - off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available.

Features

  • Electrical Ratings: 24 VAC, .5 amps, 50/60 Hz
  • Pressure regulator: Natural Gas factory set at 3.5" W.C., L.P. Gas factory set at 11.0" W.C.
  • Pilot Outlet: 1/4" tubing
  • Ambient Temperature: -40° to 175°F
  • Maximum Inlet Pressure: 14" W.C. (1/2 PSI)
Includes LP KIT

Specs

–
Fuel Type:

Natural Gas

Propane

Voltage:

24V

Outlet Size:

1/2"

Inlet Size:

1/2"

Capacity (BTU):

150000

Ignition Type:

Standing Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Outlet Size
Inlet Size
Capacity (BTU)
Natural Gas
Propane
24V
1/2"
1/2"
150000

You May Also Need

Pilot Burner Assembly w/ .014 Orifice, 660575R
SKU: 660575R
Nordyne

Product Reviews

4.54 out of 13 reviews
92% would recommend this product
4.54
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
15%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Mobile Home Valve

As a heating contractor this is the gas valve of choice for mobile homes. This valve fits about 95% of the applications, and is safer because it is slow opening. You won't get that explosion when a single stage gas valve opens. The overall reliability of the valve is great. I have installed over 30 of these valves in the last five years and have had no problems. I do recommend replacing the pilot assembly and thermocouple whenever replacing a valve. It just makes sense and will save you aggravation in the future.
VS

Most Liked Negative Review

Received used part.

Purchased a new gas valve but received a used one. They sent the correct part the second time but it was missing a reducer. Had a very cold house for a few days while we waited on the second part. Customer service was friendly and helpful.
Showing 1-10 of 13 reviews

yes I would buy again

perfect replacement valve
Dennis
bakersfield ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Great company and service. Thank you
Burly
Custer. South dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd time was the charm!

The first furnace regulator had a visible torn gasket, and sure enough, it leaked when installed. But Supplyhouse.com made it easy to return and the second unit works beautifully! Customer Service was friendly and helpful, so yes, I will use your company again.
Sunflower Nan
Alamogordo, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product.

The product was easy to install, and it works.
Fishinglady52
Lex. MS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received used part.

Purchased a new gas valve but received a used one. They sent the correct part the second time but it was missing a reducer. Had a very cold house for a few days while we waited on the second part. Customer service was friendly and helpful.
Matt
Tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect!!

Shipping was fast! Got exactly what we asked for! Worked perfect!
M
New Mexico
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right product knowledgable to deal with!

Exact fitment, knowledgeable staff to get the right part you need. Pleasure to do business with!
Big Country
Greenwood ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old Mobile home furnace

Works for some of the old standing pilot mobile home furnaces with a side outlet tap, and a step opening operation. You may not be able to use the existing mounting bracket. But you can bend a new bracket or use a strap to hold it in place. Truthfully if your furnace is this old it would wise to just replace it. But thats not in everyone budget, so this is a safe alternative to a obsolete part.
Plumber63
Waterloo, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement,- saved half the cost buying from you.

It was a replacement for a unit that was outdated and it went in in minutes and works perfectly.
parky carcass
montana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mobile Home Valve

As a heating contractor this is the gas valve of choice for mobile homes. This valve fits about 95% of the applications, and is safer because it is slow opening. You won't get that explosion when a single stage gas valve opens. The overall reliability of the valve is great. I have installed over 30 of these valves in the last five years and have had no problems. I do recommend replacing the pilot assembly and thermocouple whenever replacing a valve. It just makes sense and will save you aggravation in the future.
J-Man Rocks
Beaver Dam, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: ARE THEY RETURNABLE IF WRONG

Asked by LINCON 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see our return policy here: http://www.pexsupply.com/customerservice/returns-exchanges

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy