Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Nordyne Parts
Nordyne Relays
Toggle Switch, Auto-Fan On, 632338R
Brand:
Nordyne
SKU:
632338R
Rating:
(3)
Q&A:
(0)
Hover image to zoom
632338R has been discontinued
Discontinued December 7, 2024
This product was discontinued by the manufacturer.
Description
–
632338R is an official OEM Toggle Switch, Auto-Fan On for Nordyne HVAC equipment.
Specs
–
Product Type:
Replacement Part
Type:
Switch
Control:
Toggle Switch
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Rollout Limit Switch L190-50, 626487R
SKU:
626487R
Nordyne
4 Pole, 2 Stage Sequencer Kit, 621679R
SKU:
621679R
Nordyne
Heating Element Assembly (5.0 Kw), 902818
SKU:
902818
Nordyne
Fan Control F115-30, 626337R
SKU:
626337R
Nordyne
2-Pole Limit Switch 190F, 626458R
SKU:
626458R
Nordyne
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Switch for heater. Just as described.
Got here quickly and it was the one I needed.
Jesse
Joliet, il
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Delivered as pictured
Arrived a day early, thanks for the great service.
Vince
Spokane,WA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product (fan switch) was perfect. Works great. A+++
This was a replacement switch for my furnace blower motor. It fits perfect and performs as the original did. I recommend this product.
Cal
New York
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video