Apply to be a TradeMaster!
Main product image of 0.60" WC SPST Pressure Switch, 632493R
Magnifying glass
Hover image to zoom

0.60" WC SPST Pressure Switch, 632493R

Brand:
Nordyne
SKU:
632493R
Rating:
(5)
Q&A:
(0)
0.60" WC SPST Pressure Switch, 632493R
Magnifying glass
Hover image to zoom
$31.38 each
In Stock
In Stock
Get 59 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Nordyne 632493R 0.60" WC SPST Pressure Switch

The Nordyne 632493R is an official OEM 0.60" water column SPST pressure switch designed for Nordyne HVAC equipment. This single-pole single-throw switch activates at 0.60 inches of water column pressure. It is built to meet OEM specifications for direct replacement in compatible furnaces and air handlers.

Key Features & Benefits

  • OEM Direct Replacement: Factory-authorized part designed specifically for Nordyne HVAC systems.
  • 0.60" WC Activation Pressure: Closes electrical circuit at 0.60 inches of water column pressure to signal proper inducer draft pressure.
  • SPST Configuration: Single-pole single-throw design provides simple on/off switching function for furnace control circuits.
  • Listed as Part Number 632493R: Official Nordyne part number 632493R for accurate cross-reference and ordering.
  • Product Type: Pressure Switch

Compatibility & Requirements

This pressure switch is designed for Nordyne furnaces that specify a 0.60" WC SPST pressure switch in the parts list. Verify your furnace model requires this exact pressure rating before ordering. Installation must be performed by a qualified HVAC technician familiar with furnace pressure switch replacement and electrical connections.

Installation & Care

Turn off all electrical power to the furnace at the breaker before beginning installation. Remove the failed pressure switch by disconnecting the electrical terminals and unscrewing the mounting bracket. Mount the new switch in the same location using the existing holes. Connect the electrical terminals to match the original wiring configuration. Attach the pressure tubing to the barbed fitting, ensuring a secure connection without kinks. Restore power and test the furnace through a complete heating cycle to confirm proper switch operation. Check all connections for air leaks that could affect pressure sensing accuracy.

What's Included

  • 632493R Pressure Switch

Frequently Asked Questions

Q: How can I tell if my furnace pressure switch is bad?
A: A failing pressure switch may cause the furnace to shut down before ignition, repeatedly attempt to start, or display a pressure switch error code on the control board. Test the switch with a multimeter to verify it closes at the correct pressure.

Q: Can a furnace operate without a pressure switch?
A: No, the pressure switch is a critical safety device that confirms proper draft pressure before allowing gas valve operation. The furnace control board will not permit ignition if the pressure switch does not close.

Specs

–
Product Type:

Pressure Switch

Water Column ("WC):

0.60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

SupplyHouse is one of the best.

Original part, great price and FAST SHIPPING, THANKS.
Pete
WV
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best buy

The pressure switch was perfect!!!! The customer service personnel were amazing and so helpful!!!! I got the switch so quickly!!!! I will definitely be back for anything I need!!!!
Amy
Marion, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part for Nordyne furnace

This solved a very difficult to diagnose intermittent gas valve problem. Once every 10 or 15 cycles the gas valve would open/close repeatedly until it either stayed open or shut down to try again. Most times it would run normally the second time. Never experienced a lockout. Threw quite a few parts at the problem (including a new valve installed by my service tech) but the problem remained. Turned out to be this pressure switch (there are two in my furnace). Furnace is only 6 years old but I guess pressure switches can wear out. Will keep an extra on hand from now on.
Don
Hampton NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace parts

Yeah the part worked out fine exact match
Fcdizzyup
Sparrows point Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick and easy

The part was exectly what I ordered and was in perfect condition. Supply House service is perfect for my business.
Alex
CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy