Apply to be a TradeMaster!
Main product image of Inducer Motor Assembly, 1003441
Magnifying glass
Hover image to zoom
Inducer Motor Assembly, 1003441
Magnifying glass
Hover image to zoom
$252.33 each
In Stock
In Stock
Get 233 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Amperage
0.46 Amps

Description

–
  • includes draft temperature switch
  • Specs

    –
    Product Type:

    Inducer

    Voltage:

    115V

    Hertz:

    60

    Amperage:

    0.46

    RPM:

    3300

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    RPM

    You May Also Need

    Product Reviews

    5 out of 11 reviews
    100% would recommend this product
    5
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 11 reviews

    I would recommend this product

    Worked out great for me and my customer
    Greg
    IL
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hard to beat this company!

    Motor was $40 cheaper and arrived with 18 hours of ordering. Local supply house stated 2-3 days lead time and more money plus shipping. Highly recommend using the TradeMaster program and utilize the hotline.
    423Hvac
    Chattanooga, Tn
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best part, and turn around in the business

    The part ordered came in quite quick better than that it was nearly $100 less than the local supply house. I will definitely be ordering again, the oem Part fit perfectly and the unit was up and running. There nothing better than being a hero during a week long cold snap with temps down in the single digits and then hope arrives off the ups truck a brown cardboard box with supplyhouse tape in less than 20 minutes heat was back on. It could have been a hallmark Xmas special that's how awesome it was. Thanks again you guys are true heroes!!!
    Alex
    Northampton Massachusetts
    11 months ago
    Was this review helpful to you?

    Yes, I would buy this item again

    I'm an owner of a service business and the products here have been exceptional and quickly received to keep my customers happy
    Bud
    St. John , indiana.
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Inducer motor assembly fits and works perfectly.

    The inducer motor on our Air Temp Nordyne furnace had been noisy for quite a long time as the bearings were going bad. This replacement is a perfect fit and works very quietly. I was able to swap the unit in under an hour and clean the flame sensor rod at the same time. It saved me the expense of a service call. I would recommend purchasing the unit.
    DIY Nakeed
    Western New York
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    Part came in next day. I wish I could pick up part at the warehouse.
    Jiggy patel
    Monroe Township, NJ
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would recommend to friends

    I like to work with supply house, my orders coming on time & right parts.
    Aleks
    Sacramento California
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good price, worked and quick service

    Great service, quick delivery. Not enough info on the description
    Nick
    Weston
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    5 stars

    easy to order...fair price..prompt shipping .
    army vet
    birdsboro pa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked Perfectly

    The bearing went on the old inducer motor on our Fridgidare furnace. Tried calling around local supply houses and they either wouldn't sell to non-pros or wouldn't stock Fridgidare parts. I tried the chat online here and the rep was very helpful, and found this motor after a brief search (said it was compatible with the OEM p/n). I received the motor in 1 day and installed it in 30 mins. Works well and is quieter than the OEM motor was! Thanks!
    Todd
    Metuchen, NJ
    5 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy