Apply to be a TradeMaster!
Main product image of 10.5" x 6" Blower Wheel, 667251R
Magnifying glass
Hover image to zoom

10.5" x 6" Blower Wheel, 667251R

Brand:
Nordyne
SKU:
667251R
Rating:
(3)
Q&A:
(0)
10.5" x 6" Blower Wheel, 667251R
Magnifying glass
Hover image to zoom
$86.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
667251R is an official OEM 10.5" x 6" Blower Wheel for Nordyne HVAC equipment.

Specs

–
Product Type:

Blower Wheel

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1075 RPM 3 Speed Blower Motor (1/3 HP, 120V), 904502
SKU: 904502
Nordyne

Product Reviews

4.67 out of 3 reviews
67% would recommend this product
4.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Products are great if they get here when they say

I actually bought products from you before but never had a problem on delivery until this last time. It was suppose to be here in two days on a Wednesday and never got it until 4 days later on a Friday. My clients had no heat and for it to be another two days later was not acceptable in my book. I also emailed you and never even got a email back. Would I use you again, yes. But shipping needs to happen when you say it's going to happen so I don't have unhappy customers. If they are unhappy, I'm unhappy.
Scott & Sons Heating and air
Washington State
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made and balanced.

eliminated system vibration and had a noticible increase in air flow rate.
Budda
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit, very quiet.

perfect replacement for the original blower wheel
Tyler
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy