Apply to be a TradeMaster!
Main product image of 1075 RPM 3 Speed Blower Motor (1/3 HP, 120V), 904502
Magnifying glass
Hover image to zoom

1075 RPM 3 Speed Blower Motor (1/3 HP, 120V), 904502

Brand:
Nordyne
SKU:
904502
Rating:
(8)
Q&A:
(1)
1075 RPM 3 Speed Blower Motor (1/3 HP, 120V), 904502
Magnifying glass
Hover image to zoom
$353.18 each
In Stock
In Stock
Get 21 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
1075 RPM

Description

–

Nordyne 1075 RPM 3 Speed Blower Motor (1/3 HP, 120V), 904502

The Nordyne 904502 is a 1/3 HP, 1075 RPM blower motor designed for residential HVAC systems. This 120V, 60HZ motor features 3 speed settings, counterclockwise (CCW) rotation, and a 4-inch shaft length for direct replacement applications in compatible Nordyne furnaces.

Key Features & Benefits

  • 1/3 Horsepower Motor: Delivers reliable airflow for residential heating and cooling systems.
  • 1075 RPM Speed: Provides consistent air circulation at optimal efficiency.
  • 3 Speed Operation: Allows adjustment for varying airflow requirements across low, medium, and high settings.
  • 120V Power Supply: Compatible with standard residential electrical systems.
  • 60HZ Frequency: Matches North American power grid standards.
  • Counterclockwise Rotation: Designed for CCW airflow direction in compatible furnace assemblies.
  • 4-Inch Shaft Length: Ensures proper fitment with standard blower wheels.
  • Direct Replacement Design: Includes mounting brackets for straightforward installation in compatible Nordyne units.
  • Product Type: Blower

Compatibility & Requirements

This motor is engineered as an original equipment manufacturer (OEM) replacement for specific Nordyne furnace models. Verify compatibility with your furnace model number before purchasing. Installation should be performed by a qualified HVAC technician to ensure proper electrical connections, mounting alignment, and system performance. The motor requires a run capacitor (not included) for operation. Note that the capacitor mounting bracket may differ from the original if the capacitor diameter is larger than the original furnace specification.

Installation & Care

Turn off all power to the furnace at the breaker before beginning work. Remove the furnace access panel and disconnect the old motor's electrical connections, noting wire positions for reassembly. Detach the blower wheel from the old motor shaft, remove mounting brackets, and install the new motor using the included brackets. Reattach the blower wheel, ensuring secure fastening and proper alignment. Connect electrical wiring according to the original configuration. Install the run capacitor using the appropriate mounting hardware. Restore power and test motor operation at all three speed settings. Check for unusual noise or vibration. Keep the motor area free from dust and debris during operation.

What's Included

  • 1075 RPM 3 Speed Blower Motor
  • Mounting brackets

Frequently Asked Questions

Q: Does this motor come with the supporting brackets?
A: Yes, this motor includes mounting brackets for installation in compatible Nordyne furnace units.

Q: How difficult is it to replace a furnace blower motor?
A: Replacement requires disconnecting electrical connections, removing the blower wheel, installing mounting brackets, and reconnecting wiring, typically taking an experienced technician 30 minutes to 3 hours depending on furnace accessibility and configuration.

Specs

–
Product Type:

Blower

Speeds:

3

RPM:

1075

Horse Power:

1/3

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10.5" x 6" Blower Wheel, 667251R
SKU: 667251R
Nordyne

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Part fit and worked as expected

Very helpful customer service. Needed this motor and everything else for the fan assembly. Supply House verified each part to make sure they fit the model correctly. Thank you
mstan302
Glen Burnie, MD
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to work with!

The furnace blower motor was delivered as promised and was of good quality. I had no issues with the installation of the motor. everything worked as it should.
G. Wahle
Southwest Iowa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service and correct parts

SupplyHouse saved my bacon from cooking. The new blower fan works great. Installation was easy. I'm cool again.
funone46
Holland, MI
1 years ago
Was this review helpful to you?

I would use these guys for all my furnace needs

Better than the OEM, Cheaper and fits right in place. Was up and running in a half an hour
Rich
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replaced a motor in a furnace. worked great
Larry
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

I am not a hvac guy but have been a mechanic /mechanical all my life. I ordered a blower motor for my furnace on the internet. This one was the oem replacement so it was really an easy fix . I ordered it on a Friday night so I had no idea when it would ship but they emailed me and it said would arrive on Wednesday evening. It arrived at 8:40 pm. Installed and running at 9 pm. Couldn't have been easier unless I could have picked it up.
Bud
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Exact replacement... good quality!
ELimon
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It mounted to my furnace and has been working fine. It took approximately 3 hours to tear down and put back together. The capacitor needs a hanger with it. It is bigger round than one that came with furnace.
Don
St. Albans, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this motor comes with the supporting brackets?

Asked by Alberto 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy