Apply to be a TradeMaster!
Main product image of 10.5" x 7" Blower Wheel, 667252R
Magnifying glass
Hover image to zoom

10.5" x 7" Blower Wheel, 667252R

Brand:
Nordyne
SKU:
667252R
Rating:
(8)
Q&A:
(0)
10.5" x 7" Blower Wheel, 667252R
Magnifying glass
Hover image to zoom
$118.21 each
In Stock
In Stock
Get 8 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10.5" x 7"

Description

–
667252R is an official OEM 10.5" x 7" Blower Wheel for Nordyne HVAC equipment.

Specs

–
Product Type:

Blower Wheel

Size:

10.5" x 7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

If had a need for this type of squirrel this the place to go

This squirrel was a perfect fit for the old cage which damage upon removal of the blower motor exact measurement to the old one
BMC
Pgh, Pa.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was exactly what I needed

Quick and easy
Jeff
Valley springs
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!!

It fit perfectly and stopped all vibration in my old a/c blower unit.
Buy One
Holcomb MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Noise problem solved

This part made my unbearable noise problem go away.
Darren
Earth
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, saved me hundreds

1
Pc
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

Blower motor wheel/fan fit perfectly. Part replaced 34 year old wheel/fan. Self installed into A/C unit to save lots of $$. Thank you.
Frank
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

It was a perfect fit and very quick shipping.
Dave
Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

Good price, good quality unit Timely shipping. Fit perfectly.
Insp21998
Milwaukee Wi.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy