Apply to be a TradeMaster!
Main product image of 1-Speed Blower Motor (1/5 HP, 115V), 1018471
Magnifying glass
Hover image to zoom

1-Speed Blower Motor (1/5 HP, 115V), 1018471

Brand:
Nordyne
SKU:
1018471
Rating:
(2)
Q&A:
(0)
1-Speed Blower Motor (1/5 HP, 115V), 1018471
Magnifying glass
Hover image to zoom
$235.30 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.45 Amps
Product Highlight: Horse Power
1/5 HP
Product Highlight: Voltage
115V

Description

–
1018471 is an official OEM 1-Speed Blower Motor (1/5 HP, 115V) for Nordyne HVAC equipment.

Specs

–
Amperage:

2.45

Speeds:

1

Horse Power:

1/5

Voltage:

115V

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10.5" x 7" Blower Wheel, 667252R
SKU: 667252R
Nordyne

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this product again

replace furnace blower motor
di
nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exact fit
Troy
Barron WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy