Apply to be a TradeMaster!
Main product image of 1050 RPM 1 Speed Blower Motor (1/10 HP, CCW, 115V)
Magnifying glass
Hover image to zoom

1050 RPM 1 Speed Blower Motor (1/10 HP, CCW, 115V)

Brand:
Nordyne
SKU:
901621
Rating:
(2)
Q&A:
(0)
1050 RPM 1 Speed Blower Motor (1/10 HP, CCW, 115V)
Magnifying glass
Hover image to zoom
901621 has been discontinued
Discontinued January 31, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
4 Amps

Specs

Product Type:

Motor

Horse Power:

1/10

Voltage:

115V

RPM:

1050

Amperage:

4

Rotation:

CCW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Supply House solved my dilemma.

I have a furnace made in 1967. When the blower motor gave up, I had no identifying numbers on the motor. The pro's at Supply House used the furnace model number and had a motor in stock, ready to ship. Thank you for solving my December furnace dilemma.
Charlie
Sierra Vista AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I BUY PRODUCT AGAIN

Good product again buy this product.
Luis
Elkhart , In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?