Apply to be a TradeMaster!
Main product image of 10" x 10" Blower Assembly, 902815
Magnifying glass
Hover image to zoom
10" x 10" Blower Assembly, 902815
Magnifying glass
Hover image to zoom
$719.95 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10"

Description

–
902815 is an official OEM 10" x 10" Blower Assembly for Nordyne HVAC equipment.

Specs

–
Size:

10" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great to work with.

Everyone that helped me get the correct part and work through returning the incorrect part were great! I will continue to shop with them.
J
Ny
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damaged side and motor installed 180° out

Received product and mounting arms were bent and damaged. Also motor was installed incorrectly and I had to unbolt it and spin 180° so that the wiring connection could plug in. Had to bend arms back to as straight as possible to be able to install it. Buy did bolt up plug up and worked no issues.
RadEquation
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

Received the assembly on time wired it all up and it worked like it should. I was very satisfied with product and service.
Big O
Houston, TX
3 years ago
Was this review helpful to you?

Right part and arrived on time ! cant ask anything more :-)

Right part and arrived on time ! cant ask anything more :-)
Fisa
Raleigh NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product!

Fixed my HVAC!
aB
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Good quality product. Would definitely buy again.
TB
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Assembly Complete

I bought a fan blower assembly. It fit right in place of the original. Help to buy this blower was very good. The gal on the other end was very efficient at referencing all the numbers and made sure that I got the right part.
no name
Almost Heaven West Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy