Apply to be a TradeMaster!
1025 RPM 4 Speed Blower Motor (3/4 HP, 208-240V), 903096

1025 RPM 4 Speed Blower Motor (3/4 HP, 208-240V), 903096

Brand:
Nordyne
SKU:
903096
Rating:
(0)
Q&A:
(0)
1025 RPM 4 Speed Blower Motor (3/4 HP, 208-240V), 903096
$363.72 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 240v
Product Highlight: RPM
1025 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
1025 RPM 4 Speed Blower Motor (3/4 HP, 208-240V)

This Motor has the 3 mounting "ears" riveted onto it for mounting. If the shaft is facing up the motor rotates CLOCKWISE.

Specs

–
Application:

Heating

Cooling

Speeds:

4

RPM:

1025

Voltage:

208V

240v

Horse Power:

3/4

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy