Apply to be a TradeMaster!
Main product image of 15 Kw Top Element Assembly (240V), 903906
Magnifying glass
Hover image to zoom

15 Kw Top Element Assembly (240V), 903906

Brand:
Nordyne
SKU:
903906
Rating:
(11)
Q&A:
(0)
15 Kw Top Element Assembly (240V), 903906
Magnifying glass
Hover image to zoom
$271.41 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
903906 is an official OEM 15 Kw Top Element Assembly (240V) for Nordyne HVAC equipment.

Specs

–
Type:

Heating Element

Kilowatts (KW):

15

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.27 out of 11 reviews
82% would recommend this product
4.27
out of 11 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
0%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

Replacement heater element works great

This replacement works great. There was a faint "burning" smell that began immediately after I turned the system back on. I panicked and turned the system off, and researched to find such an odor to be the normal consequence of burning off the layer of manufacturing residue that was on the coil. It lasted a minute or so (windows open), and went away.
VS

Most Liked Negative Review

Buy something else if you can!!

We have had this heating element like two months, and it tried to burn our house down!!! It broke and the way that it happened it allowed for it to run non stop, even when we turned the thermostat off. Thank God my husband woke up in the middle of the night when he did.. to find it burning so hot he could hardly even touch the front of the furnace to get it off and you couldn't touch anything in side the furnace. Our thermostat in our living room was reading 94! It's set on 63!!!
Showing 1-10 of 11 reviews

Heat Kit

always satisfied with supply house
AC PRO
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend.

Exact fit.
Jim
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

everything has been good i have bought
Timco
Salem,in
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

works great
gabe
seattle wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Super fast shipping and oem parts
Idgaf
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy something else if you can!!

We have had this heating element like two months, and it tried to burn our house down!!! It broke and the way that it happened it allowed for it to run non stop, even when we turned the thermostat off. Thank God my husband woke up in the middle of the night when he did.. to find it burning so hot he could hardly even touch the front of the furnace to get it off and you couldn't touch anything in side the furnace. Our thermostat in our living room was reading 94! It's set on 63!!!
Graham
Central ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i bought this item 3 months ago

i had this element installed 3 months ago and it has already burnt the element into im very dissatisfied with this part
leslie
okla
4 years ago
Was this review helpful to you?

Exactly as described and worked great1

Needed this to repair our furnace, and it worked perfectly.
Tootie
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement heater element works great

This replacement works great. There was a faint "burning" smell that began immediately after I turned the system back on. I panicked and turned the system off, and researched to find such an odor to be the normal consequence of burning off the layer of manufacturing residue that was on the coil. It lasted a minute or so (windows open), and went away.
A
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

If I knew how easy this unit was to install, I'lda replaced the old one back when it first started giving trouble.
Katherder1
Nashville, TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy