Apply to be a TradeMaster!
Main product image of 1000 RPM 4 Speed Blower Motor (1/2 HP, 115V), 904341
Magnifying glass
Hover image to zoom

1000 RPM 4 Speed Blower Motor (1/2 HP, 115V), 904341

Brand:
Nordyne
SKU:
904341
Rating:
(1)
Q&A:
(0)
1000 RPM 4 Speed Blower Motor (1/2 HP, 115V), 904341
Magnifying glass
Hover image to zoom
$505.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1000 RPM

Description

–
904341 is an official OEM 1000 RPM 4 Speed Blower Motor (1/2 HP, 115V) for Nordyne HVAC equipment.

Specs

–
Product Type:

Blower

RPM:

1000

Horse Power:

1/2

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Was not an exact match to the one I took off but it fit perfectly and had almost everything included that I needed to install it. I wish it would have come with a new bracket for the capacitor though.
Eric the jack of all trades
New Castle, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy