Apply to be a TradeMaster!
1025 RPM Blower Motor (1/3 HP, 208-240V), 913358

1025 RPM Blower Motor (1/3 HP, 208-240V), 913358

Brand:
Nordyne
SKU:
913358
Rating:
(1)
Q&A:
(0)
1025 RPM Blower Motor (1/3 HP, 208-240V), 913358
$601.88 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 240v
Product Highlight: RPM
1025 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
913358 is an official OEM 1025 RPM Blower Motor (1/3 HP, 208-240V) for Nordyne HVAC equipment.

Specs

–
RPM:

1025

Horse Power:

1/3

Voltage:

208V

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy again

Just as described and very fast shipping
John
Stanford ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy