Apply to be a TradeMaster!
1080 RPM 3 Speed Blower Motor (1/3 HP, 208/230V), 914972

1080 RPM 3 Speed Blower Motor (1/3 HP, 208/230V), 914972

Brand:
Nordyne
SKU:
914972
Rating:
(0)
Q&A:
(0)
1080 RPM 3 Speed Blower Motor (1/3 HP, 208/230V), 914972
$498.33 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1080 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
914972 is an official OEM 1080 RPM 3 Speed Blower Motor (1/3 HP, 208/230V) for Nordyne HVAC equipment.

Specs

–
Horse Power:

1/3

RPM:

1080

Voltage:

208V

230V

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy