Apply to be a TradeMaster!
Main product image of Filter for A-Coil 16" x 19", 917763
Magnifying glass
Hover image to zoom

Filter for A-Coil 16" x 19", 917763

Brand:
Nordyne
SKU:
917763
Rating:
(18)
Q&A:
(1)
Filter for A-Coil 16" x 19", 917763
Magnifying glass
Hover image to zoom
$22.38 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Nordyne 917763 Filter for A-Coil 16" x 19"
An OEM A-coil filter used in filtration at the evaporator coil location where this specific filter is specified.

Key Features:
  • Official OEM Filter for A-Coil 16" x 19" for Nordyne HVAC equipment
  • Product type listed as Filter

Compatibility & Applications:
  • Listed for Nordyne HVAC equipment where an A-coil filter sized 16" x 19" is specified
  • Must only be used where the manufacturer specifies this exact part number: 917763

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician.
  • Service/repair work is intended for qualified individuals experienced in proper repair or servicing. Only factory authorized parts or accessory kits may be used with the product (safety guidance).

Maintenance & Troubleshooting:
  • This part is a routine service filter; replacement is typically performed as part of regular maintenance or when airflow/filtration needs require it.
  • A common selection/fitment question: this filter is about 1/4" thick.

Specs

–
Product Type:

Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

I will buy this product again.

a/c filter for central unit. great fit, Professional service, prompt delivery.
Crash
Jacson, La.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

these filters sit next to each side of the evaporator coil. They fit well.
Tony
San Antonio Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was haply to find these available. Fast shipping too.

I will absolutely shop here again. These are exactly what I needed to complete a job.
Chip
Old fort, NC
5 years ago
Was this review helpful to you?

yes

great service
ramono the plummer
chatt tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

The filters I purchased were exactly what I was looking for. They are a great quality and price and were shipped quickly. I'll definitely buy from this company again.
Rets
Marion, Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great value
Ernie
Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would buy this product again

These filters are hard to find, and I was so happy to find them with Supply House.
N/A
Fayetteville, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again when needed

I was having a hard time finding a-coil filters for my HVAC unit. I could not find them at any local store.. Supply House had them at what appeared to be a reasonable price. I received my shipment within 2 days of ordering. This was one happy customer. Will definitely use Supply House again.
Sandy
OKC. OK.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace filters

I was so happy to FINALLY fine the filters yo fit my furnace. Exactly whst I needed. Super fast delivery. Will definitely order again.
Rose
Dinwiddie Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Exact replacement for the filters on our unit. Fast shipping
Ranchdog
Cat Spring, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the thickness of the filter? Are they .5 inch?

Asked by ANDREW 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Andrew, thanks for writing in. This filter is about 1/4" thick.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy