Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
B5BM-X30K-A Parts - Nordyne Air Handler
Brand:
Nordyne
SKU:
B5BM-X30K-A
Description
–
Nordyne Air Handler B5BM-X30K-A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Replacement Horizontal Drain Pan, 669855R
SKU:
669855R
Nordyne
Vertical Drain Pan, 669940
SKU:
669940
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
3 Speed Blower Motor (1/2 HP), 622264
SKU:
622264
Nordyne
TR6 R410A Thermal Expansion Valve (2.5 Ton), 669565R
SKU:
669565R
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
Run Cap, Round, 370v, 20uf, 01-0027
SKU:
01-0027
Nordyne
Distributor Body, 663583R
SKU:
663583R
Nordyne
40VA Transformer (208/240-24V), 621709R
SKU:
621709R
Nordyne
Motor Mount Arm, 668928R
SKU:
668928R
Nordyne
10.5" x 6" Blower Wheel, 667251R
SKU:
667251R
Nordyne
Control Board, 904531
SKU:
904531
Nordyne
Strap, Bulb, Txv, Dfoss, 606276
SKU:
606276
Nordyne
Seal, 2-breaker Cover, Ah, 690522
SKU:
690522
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video