Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CSA4BD042KB Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
CSA4BD042KB
Description
–
Nordyne Central Air Conditioner CSA4BD042KB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Capacitor Strap, 258780R
SKU:
258780R
Nordyne
Bolt, Compressor, Composite, Plastite, 600426
SKU:
600426
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Conduit, 1"dia, 10.5"long, Slottd, 664290
SKU:
664290
Nordyne
1-Speed Condenser Fan Motor (1/4 HP 208-230V), 622066
SKU:
622066
Nordyne
High Pressure Switch, 632473R
SKU:
632473R
Nordyne
Drier, Filter, Uniflw, 8 In 3, Blk, 669764R
SKU:
669764R
Nordyne
1 Pole, 25FLA Contactor (24V), 1014863R
SKU:
1014863R
Nordyne
3/8" Liquid Service Valve, 663862R
SKU:
663862R
Nordyne
Divider, Low Voltage, 258790
SKU:
258790
Nordyne
7/8" Suction Service Valve, 663865R
SKU:
663865R
Nordyne
4-5T Compressor Plug, 634660R
SKU:
634660R
Nordyne
24" Fan Blade, 2 Blades, 667319R
SKU:
667319R
Nordyne
Round Capacitor 45/7.5 M 370 V, 01-0271
SKU:
01-0271
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video