Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DF6SE-X48K120C Parts - Nordyne Packaged Unit/RTU
Brand:
Nordyne
SKU:
DF6SE-X48K120C
Description
–
Nordyne Packaged Unit/RTU DF6SE-X48K120C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
1/3 HP Motor (1100 RPM, 208-230V), 621740
SKU:
621740
Nordyne
11" x 10" Blower Wheel, 667277R
SKU:
667277R
Nordyne
Top Grille, 669404R
SKU:
669404R
Nordyne
M/R Rollout Switch 320F, 626547R
SKU:
626547R
Nordyne
40VA Transformer (208/240-24V), 621709R
SKU:
621709R
Nordyne
Coil, Outdoor, D06265R
SKU:
D06265R
Nordyne
Limit Switch L165-20F, 626432R
SKU:
626432R
Nordyne
Sensor, Ambient, 626551R
SKU:
626551R
Nordyne
240V Inducer Assembly, 903162
SKU:
903162
Nordyne
Drain Pan Replacement, 669190R
SKU:
669190R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Gasket, Inducer Motor Mntng, 689518R
SKU:
689518R
Nordyne
Motor Mount Kit, 903489
SKU:
903489
Nordyne
Flame Sensor with Wiring Harness, 903600
SKU:
903600
Nordyne
230v 1ph 41,200 BTU R410a Compressor, 921659
SKU:
921659
Nordyne
Valve, Txv, Eqck, R410a4.0t, Id, 664345R
SKU:
664345R
Nordyne
Inshot Burner, 660812R
SKU:
660812R
Nordyne
Defrost Control Board, 920806
SKU:
920806
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video