Apply to be a TradeMaster!
Main product image of 240V Inducer Assembly, 903162
Magnifying glass
Hover image to zoom

240V Inducer Assembly, 903162

Brand:
Nordyne
SKU:
903162
Rating:
(4)
Q&A:
(0)
240V Inducer Assembly, 903162
Magnifying glass
Hover image to zoom
$249.24 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
903162 is an official OEM 240V Inducer Assembly for Nordyne HVAC equipment.

Specs

–
Voltage:

240v

Product Type:

Inducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 240V Inducer Assembly, 903162
240V Inducer Assembly, 903162
SKU: 903162
(4)
240v

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this again

This product worked great was oem
Caleb
Rogersville AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again!

Great professional service. Even though I did not know what part I needed the representative looked it up and in a matter of a couple of days I had the part and my HVAC person installed it. Great customer service!!!
Ginny
Virginia Beach. VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!

Well made
Perez AC
New Iberia, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from SupplyHouse again

The fan assembly was the exact replacement. I now have heat. Without this fan, the gas would not operate, as this is a safety feature to eliminate carbon monoxide poisoning. The delivery was as stated. Thank you.
Ghrose
Vitginia
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy