Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GB3BM-060K-C-15 Parts - Nordyne Air Handler
Brand:
Nordyne
SKU:
GB3BM-060K-C-15
Description
–
Nordyne Air Handler GB3BM-060K-C-15
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
2-Pole Limit Switch 190F, 626458R
SKU:
626458R
Nordyne
Evaporator Coil Replacement, 921488
SKU:
921488
Nordyne
Replacement Horizontal Drain Pan, 669855R
SKU:
669855R
Nordyne
Sequencer Single Pole 30-90 On, 1-30 Off, 01-0838
SKU:
01-0838
Nordyne
Vertical Drain Pan, 669942R
SKU:
669942R
Nordyne
3 Speed Blower Motor (3/4 HP), 621891
SKU:
621891
Nordyne
Run Cap, Round, 370v, 20uf, 01-0027
SKU:
01-0027
Nordyne
40VA Transformer (208/240-24V), 621709R
SKU:
621709R
Nordyne
Rollout Limit Switch L190-50, 626487R
SKU:
626487R
Nordyne
Motor Mount Arm, 668928R
SKU:
668928R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Heat Sequencer, 01-0840
SKU:
01-0840
Nordyne
Circuit Breaker, 2 Pole, 1034963R
SKU:
1034963R
Nordyne
10" x 10" Blower Wheel, 667207R
SKU:
667207R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video